Shop Resideo Sale
Main product image of 110-120 VAC 50/60 Hz Transformer Round Lens Corrosion, Dust And Oil Resistant Press-To-Test Indicating Light With Screw Clamp Connector (Red), 9001SKT1R31
Magnifying glass
Hover image to zoom

110-120 VAC 50/60 Hz Transformer Round Lens Corrosion, Dust And Oil Resistant Press-To-Test Indicating Light With Screw Clamp Connector (Red), 9001SKT1R31

SKU:
9001SKT1R31
Rating:
(0)
Q&A:
(0)
110-120 VAC 50/60 Hz Transformer Round Lens Corrosion, Dust And Oil Resistant Press-To-Test Indicating Light With Screw Clamp Connector (Red), 9001SKT1R31
Magnifying glass
Hover image to zoom
$322.69 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Warranty
18 Months Warranty

Description

–

This red pilot light is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel and is delivered with push to test operator and plastic fresnel lens. It is supplied via internal transformer with 110V to 120V AC. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Specs

–
Product Type:

Push Button Controls

Color:

Red

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy