Apply to be a TradeMaster!
Main product image of Foot Switch, Harmony 9002AW, 600 VAC, DPDT, 9002AW14
Magnifying glass
Hover image to zoom

Foot Switch, Harmony 9002AW, 600 VAC, DPDT, 9002AW14

SKU:
9002AW14
Rating:
(0)
Q&A:
(0)
Foot Switch, Harmony 9002AW, 600 VAC, DPDT, 9002AW14
Magnifying glass
Hover image to zoom
$421.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
9002AW NEMA industial foot switches are heavy duty devices to used to control many industrial processes, while leaving the operator's hands free to perform other functions. The type or model of foot switch suitable for each application will vary depending on many factors. This foot switch has pedal and side shields. The two pole double throw snap switch used for this foot switch contact is rated at 0.6A resistive at 600 VAC. For other contact ratings, refer to the catalog. The double pole double throw snap switch contains two electrically separated sets of contact elements allowing use on circuits of opposite polarity. Foot switch has an enclosure rating of NEMA 2, 4 and 13. The cable entry for this foot switch has a 0.75 inch NPT conduit tread. Foot switch is UL listed and CSA certified.

Specs

–
Approvals:

CE

CSA

UL

Voltage:

600V

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy