Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 40A, ABL8BUF24400
Magnifying glass
Hover image to zoom

Regulated Power Supply, 40A, ABL8BUF24400

SKU:
ABL8BUF24400
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 40A, ABL8BUF24400
Magnifying glass
Hover image to zoom
$518.43 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
40 Amps

Description

–
This ABL8 buffer module supplies direct current voltage. It has a rated input of 24V to 28.8V DC, a rated output current of 40A at 24V DC. This buffer module is designed to provide power during consumption surges or during short network power losses. It provides temporary backup power in case of deep voltage sags and breaks, without the use of batteries. It weighs 1,200kg. It is a functionnal module for power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. It is certified by EAC, RCM. This functional module is mainly compatible with Modicon ABL8RP and Modicon ABL8WP Universal power supplies. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

–
Country of Origin:

Philippines

Approvals:

CSA

UL

Phase:

1

Mount:

DIN Rail

Amperage:

40

Series:

Phaseo ABL8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy