Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 6A, ABL8DCC05060
Magnifying glass
Hover image to zoom

Regulated Power Supply, 6A, ABL8DCC05060

SKU:
ABL8DCC05060
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 6A, ABL8DCC05060
Magnifying glass
Hover image to zoom
$259.77 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
6 Amps

Description

–
This ABL8 converter module supplies direct current voltage. It has a rated input of 24V to 28.8V DC, a rated output current of 0.25A at 5V DC and a rated power output of 30W. This converter module is designed for automation and instrumentation circuits requiring extra low voltage (ELV / SELV). It finely adjusts the output voltage with a rotary trimmer, to take into account the voltage at the end of your auxiliary control circuit. It has LED diagnostics indicator available in the front for troubleshooting instantly. It weighs 0,300kg. It is a functionnal module for power supply for industrial use, rail mounting. It is certified by RCM, EAC, CCSAus, UL. This functional module is mainly compatible with Modicon ABL8RP and Modicon ABL8WP Universal power supplies. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

–
Mount:

DIN Rail

Country of Origin:

Philippines

Phase:

1

Output Voltage:

5 VDC

Series:

Modicon

Amperage:

6

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy