Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 24V Output, 20A, 2 Phase, ABL8RPM24200
Magnifying glass
Hover image to zoom

Regulated Power Supply, 24V Output, 20A, 2 Phase, ABL8RPM24200

SKU:
ABL8RPM24200
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 24V Output, 20A, 2 Phase, ABL8RPM24200
Magnifying glass
Hover image to zoom
$862.57 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
20 Amps

Description

–
This ABL8 regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC, a rated output current of 20A at 24V DC and a rated power output of 480W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. Automatic reset allows short-term faults to be cleared and systems to restart without the need to disturb on-duty maintenance engineers. It has LED diagnostics indicator available in the front for troubleshooting instantly. It provides a power reserve allowing to deliver a current of 150% its nominal rating for a short time allows handling of simultaneous inrush current when starting a process. It installs on DIN rail and is 54mm-wide. It weighs 1,600kg. It is a power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. The GB2CD16 and GB2CD12 thermal magnetic circuit breakers The GB2CB07, GB2CD07, GB2DB07, GB2CS07, GB2CB06, GB2CD06, GB2DB06 and GB2CS06 thermal-magnetic circuit breakers are recommanded for its protection. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

–
Phase:

1

Mount:

DIN Rail

Approvals:

UL

CSA

Output Voltage:

24 VDC

Country of Origin:

Philippines

Amperage:

20

Series:

Modicon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy