Apply to be a TradeMaster!
Main product image of 72 Watt, 3 Amp, 100 to 120 VAC, 200 to 500 VAC Input, 24 VDC Output, DIN Rail Power Supply, ABL8RPS24030
Magnifying glass
Hover image to zoom

72 Watt, 3 Amp, 100 to 120 VAC, 200 to 500 VAC Input, 24 VDC Output, DIN Rail Power Supply, ABL8RPS24030

SKU:
ABL8RPS24030
Rating:
(0)
Q&A:
(0)
72 Watt, 3 Amp, 100 to 120 VAC, 200 to 500 VAC Input, 24 VDC Output, DIN Rail Power Supply, ABL8RPS24030
Magnifying glass
Hover image to zoom
$299.81 each
In Stock
In Stock
Get 3 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Mount
DIN Rail

Description

–
72 Watt, 3 Amp, 100 to 120 VAC, 200 to 500 VAC Input, 24 VDC Output, DIN Rail Power Supply Screw Connection, 165mm Wide x 155mm Deep x 143mm High, 87-100% Efficiency, Green LED Output, Red LED Output

Specs

–
Approvals:

CSA

UL

Phase:

1

Amperage:

3

Mount:

DIN Rail

Country of Origin:

Philippines

Series:

Phaseo ABL8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy