Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 24V Output, 5A, 2 Phase, ABL8RPS24050
Magnifying glass
Hover image to zoom

Regulated Power Supply, 24V Output, 5A, 2 Phase, ABL8RPS24050

SKU:
ABL8RPS24050
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 24V Output, 5A, 2 Phase, ABL8RPS24050
Magnifying glass
Hover image to zoom
$396.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
5 Amps

Description

–
This ABL8 regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 500V AC, a rated output current of 5A at 24V DC and a rated power output of 120W. Most of these power supplies have auto protection reset. A few have auto / manual protection reset. Some of these power supplies can be mounted directly to a panel. It is also equipped with a PFC (Power Factor Correction) filter. It has LED diagnostics indicator available in the front for troubleshooting instantly. Automatic reset allows short-term faults to be cleared and systems to restart without the need to disturb on-duty maintenance engineers. It installs on DIN rail and is 56mm-wide. It weighs 0,700kg. It is a power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. The GB2CD07, GB2CD08, GV2RT06 and GV2ME06 thermal magnetic circuit breakers are recommanded for its protection. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

–
Approvals:

UL

CSA

Phase:

1

Product Type:

Regulated Power Supply

Mount:

DIN Rail

Amperage:

5

Series:

Phaseo

Output Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy