Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 100–240 VAC, 24V Output, 6.2A, Single Phase, Panel Mount, ABLP1A24062
Magnifying glass
Hover image to zoom

Regulated Power Supply, 100–240 VAC, 24V Output, 6.2A, Single Phase, Panel Mount, ABLP1A24062

SKU:
ABLP1A24062
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 100–240 VAC, 24V Output, 6.2A, Single Phase, Panel Mount, ABLP1A24062
Magnifying glass
Hover image to zoom
$165.10 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.2 Amps
Product Highlight: Mount
Panel

Description

–
This Modicon ABLP regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 120V AC or 200 to 240V AC, a rated output current of 6.2A at 24V DC and a rated power of 150W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It provides a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected It has LED diagnostics indicator available in the front for troubleshooting instantly. Its width is 159mm, its height is 30mm, its depth is 97mm. It weighs 0.360kg. It is certified with CB-Scheme, cULus Listed, cURus recognized, RCM and EAC. It is a power supply for commercial use, panel mount; It is compatible with ABLPA01 mounting plate. It installs on panel on side or on base with mounting plate fixing by screw. ABLP power supplies bring energy to your automated systems. ABLP power supplies are designed for simple and repetitive machines, dedicated power supplies are particularly quality/price competitive due to their simplicity and compactness. The main applications to use Modicon ABLP power supply are lifts, display panels, escalators, carwash, foodstuff ovens, etc.

Specs

–
Phase:

1

Input Voltage:

100-240 VAC

Approvals:

CSA

UL

Amperage:

6.2

Country of Origin:

China

Output Voltage:

24 VDC

Mount:

Panel

Series:

Modicon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy