Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 100 to 240 VAC, 12V Output, 6.2A, Single Phase, ABLS1A12062
Magnifying glass
Hover image to zoom

Regulated Power Supply, 100 to 240 VAC, 12V Output, 6.2A, Single Phase, ABLS1A12062

SKU:
ABLS1A12062
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 100 to 240 VAC, 12V Output, 6.2A, Single Phase, ABLS1A12062
Magnifying glass
Hover image to zoom
$117.87 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6.2 Amps
Product Highlight: Mount
DIN Rail

Description

–
This ABLS regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC and 140 V to 340 V DC, a rated output current of 6,25A at 12V DC and a rated power output of 75W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It installs on omega rail or fixing by screw. Its width is 27mm, its height is 123,6mm, its depth is 102mm. It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected. It weighs 0.220kg. It is a power supply for industrial use, rail mounting. It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CBscheme. The Acti9 iC60 range of Miniature Circuit Breakers is recommanded for its protection. The type of protection is 10A, C curve or 13A, B-curve. It has in the front face a LED indicating presence of DC output voltage, and a QR code for access to the latest technical documentation. Thanks to its book housing, it can be installed either in enclosures or industrial panels by clipping on omega (DIN) rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

–
Approvals:

CSA

UL

Country of Origin:

India

Amperage:

6.2

Phase:

1

Series:

Phaseo ABLS

Mount:

DIN Rail

Output Voltage:

12 VDC

Input Voltage:

100-240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy