Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 100 to 240 VAC, 24V Output, 2.1A, Single Phase, ABLS1A24021
Magnifying glass
Hover image to zoom

Regulated Power Supply, 100 to 240 VAC, 24V Output, 2.1A, Single Phase, ABLS1A24021

SKU:
ABLS1A24021
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 100 to 240 VAC, 24V Output, 2.1A, Single Phase, ABLS1A24021
Magnifying glass
Hover image to zoom
$121.20 each
In Stock
In Stock
Get 2 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
2.1 Amps

Description

This ABLS regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC, a rated output current of 2,1A at 24V DC and a rated power output of 50W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It installs on omega rail or fixing by screw. Its width is 30mm, its height is 75mm, its depth is 89,5mm. It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected. It weighs 0.180kg. It is a power supply for industrial use, rail mounting. It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CBscheme. The Acti9 iC60 range of Miniature Circuit Breakers is recommanded for its protection. The type of protection is 6A, C curve or 10A, B-curve. It has in the front face a LED indicating presence of DC output voltage, and a QR code for access to the latest technical documentation. Thanks to its compact housing, it can be installed either in enclosures or industrial panels by clipping on omega (DIN) rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Specs

Approvals:

UL

CSA

Input Voltage:

100-240 VAC

Mount:

DIN Rail

Country of Origin:

India

Amperage:

2.1

Series:

Phaseo ABLS

Phase:

1

Output Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy