Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 380–500 VAC, 24V Output, 5A, 3 Phase, ABLU3A24050
Magnifying glass
Hover image to zoom

Regulated Power Supply, 380–500 VAC, 24V Output, 5A, 3 Phase, ABLU3A24050

SKU:
ABLU3A24050
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 380–500 VAC, 24V Output, 5A, 3 Phase, ABLU3A24050
Magnifying glass
Hover image to zoom
$230.90 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Mount
DIN Rail

Description

–
This product is part of the Modicon ABL range, an offer of power supplies for industrial use. It is a regulated switch mode power supply. It has a rated input of 380V to 500V AC, a rated output current of 5A at 24V DC and a rated power output of 120W. It supplies direct current voltage and ensures a protection against overloads and short-circuits with automatic or manual restart. It operates from minus 25 to plus 55degrees celcius and plus 55 to 70degrees celcius with a current derating of 3.3%, at an altitude of less than 2000meters. It measures 124mm high, 38mm wide, and 125.3mm deep. It weighs 0.60kg. It is a power supply for industrial use. It meets CE, CB Scheme, cULus Listed, UL HazLoc Class1Div2, cURus Recognized, RCM, EAC, UKCA, KC. To IEC/EN-UL/CSA 62368-1, IEC/EN-UL/CSA 61010-1/2 standards. GV2ME07 or GV2RT06 circuit breakers are recommanded for its protection. It installs on 35mm DIN rail. It brings energy to your automated systems. Designed with extreme compactness for simple machines and applications.

Specs

–
Approvals:

UL

CSA

Series:

Phaseo ABLU

Input Voltage:

380-500 VAC

Amperage:

5

Output Voltage:

24 VDC

Country of Origin:

Thailand

Mount:

DIN Rail

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy