Apply to be a TradeMaster!
Main product image of Regulated Power Supply, 380–500 VAC, 48V Output, 20A, 3 Phase, ABLU3A48200
Magnifying glass
Hover image to zoom

Regulated Power Supply, 380–500 VAC, 48V Output, 20A, 3 Phase, ABLU3A48200

SKU:
ABLU3A48200
Rating:
(0)
Q&A:
(0)
Regulated Power Supply, 380–500 VAC, 48V Output, 20A, 3 Phase, ABLU3A48200
Magnifying glass
Hover image to zoom
$692.75 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
DIN Rail
Product Highlight: Amperage
20 Amps

Description

–
This product is part of the Modicon ABL range, an offer of power supplies for industrial use. It is a regulated switch mode power supply. It has a rated input of 380V to 500V AC, a rated output current of 20A at 48V DC and a rated power output of 960W. It supplies direct current voltage and ensures a protection against overloads and short-circuits with automatic or manual restart. The operating temperature for this power supply varies from minus 20°C to plus 70°C. It operates from minus 25 to plus 55degrees celcius and plus 55 to 70degrees celcius with a current derating of 3.3%, at an altitude of less than 2000meters. It measures 124mm high, 110mm wide and mm high. It weighs 1.151kg. This power supply is specially adapted to servos and other DC motor supply and can withstand feedback voltages coming from the motors. This power supply conforms to CB Scheme, cULus Listed, cURus Recognized, RCM, EAC, UKCA and KC certifications, and CE marking. GV2ME07 or GV2RT06 circuit breakers are recommanded for its protection. It installs on 35mm DIN rail. It brings energy to your automated systems. Designed with extreme compactness for simple machines and applications. The ABLU3 Universal power supplies cover power ratings from 72 to 960 W in 24Vdc or 48Vdc and adapt to the majority of power distribution networks used throughout the world.

Specs

–
Mount:

DIN Rail

Input Voltage:

380-500 VAC

Phase:

3

Output Voltage:

48 VDC

Approvals:

CSA

UL

Country of Origin:

India

Amperage:

20

Series:

Phaseo ABLU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy