Apply to be a TradeMaster!
Main product image of Side Panels, PanelSet SFN, for Electrical Enclosure H1400xd400mm, External Fixing (Set of 2)
Magnifying glass
Hover image to zoom

Side Panels, PanelSet SFN, for Electrical Enclosure H1400xd400mm, External Fixing (Set of 2)

SKU:
NSY2SPN144
Rating:
(0)
Q&A:
(0)
Side Panels, PanelSet SFN, for Electrical Enclosure H1400xd400mm, External Fixing (Set of 2)
Magnifying glass
Hover image to zoom
$213.88 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
These two steel side panels are purpose-built to assemble a PanelSeT SFN floor standing modular decarbonized steel electrical enclosure for various applications. They have a nominal height and depth of 1400 mm and 400 mm, respectively. The panels are made of steel sheet. An epoxy-polyester powder finish provides a smooth appearance. It has a grey (RAL 7035) color. This product is qualified as a green premium, with minimal use of hazardous substances. This product is qualified as a green premium, with minimal use of hazardous substances
Features:
  • Built for the purpose of assembling a PanelSeT SFN electrical enclosure in kit version.
  • Easy to screw by using a built-in hook that holds the panel in place during installation.
  • Sturdy, robust, and durable for maximum component protection.
  • Ergonomic design for convenience & time-saving operations.
  • Available in different sizes to fit your installation needs.
  • Reusable eco-friendly packaging with significant cancelation of single use plastics.

Specs

–
Series:

PanelSeT SFN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy