Apply to be a TradeMaster!
Main product image of Spacial CRN Plain Door w/Mount.plate. H400xw400xd200 LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Spacial CRN Plain Door w/Mount.plate. H400xw400xd200 LP66, IK10, RAL7035

SKU:
NSYCRN44200P
Rating:
(0)
Q&A:
(0)
Spacial CRN Plain Door w/Mount.plate. H400xw400xd200 LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$101.47 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial CRN is a multi-purpose wall-mounting enclosure designed for use in harsh environments It has an IK10 (IEC62262) rating and an IP66 (IEC60529) rating, making it highly resistant to dust and water, as well as high impact It has a nominal height, width, and depth of 400mm, 400mm, and 200mm, respectively The enclosure is made of steel, with a grey-coloured (RAL7035) epoxy-polyester powder finish The enclosure consists of a body, a cable gland plate, a plain door with a lock, and a mounting plate The door can be opened up to 120°, allowing easy access to the equipment inside It is possible to change the opening side of the door (reversible) The door has a three-point lock with a 3mm double-bar insert The door and the cable gland plate can be removed for maintenance purposes, and the mounting plate can be removed with a fixing element The net weight of the enclosure is 8,6kg This device is qualified as a green premium product, with minimal use of hazardous substances. This compact enclosure is c.UL certified.
Features:
  • Wall-mounting enclosure designed for harsh environments.
  • Made of steel with grey epoxy-polyester powder finish.
  • Reversible door with 120° opening and 3-point lock.
  • Highly resistant to dust, water, and high impact.
  • Consists of a body, cable gland plate, plain door, and mounting plate.
  • Easy maintenance with removable door, cable gland plate, and mounting plate.
  • Net weight of the enclosure is 8.6kg.

Specs

–
Series:

Spacial CRN

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy