Shop Resideo Sale
Main product image of Spacial CRN Plain Door W/o Mount.plate. H800xw800xd200 LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Spacial CRN Plain Door W/o Mount.plate. H800xw800xd200 LP66, IK10, RAL7035

SKU:
NSYCRN88200
Rating:
(0)
Q&A:
(0)
Spacial CRN Plain Door W/o Mount.plate. H800xw800xd200 LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$382.28 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial CRN steel wall-mounting enclosure is designed for multi-purpose applications and is certified by cUL, UL, and DNV-GL It has a nominal height, width, and depth of 800mm, 800mm, and 200mm, respectively The enclosure is grey-coloured (RAL 7035) with an epoxy-polyester powder surface finish The enclosure consists of a body, a plain door, a lock, and two cable gland plates (bottom) The door can be opened up to 120°, allowing easy access to the equipment inside It is possible to change the opening side of the door (reversible) The door has a three-point lock with a 3mm double-bar insert The door and the cable gland plate can be removed for maintenance purposes The net weight of the enclosure is 25,813kg It has an IK10 (IEC 62262) rating and an IP66 rating (IEC 60529), making it suitable for use in harsh environments The sides are made from a single folded section and the back is welded with a double profile forming a protected sealed area The enclosure is accessible from the front
Features:
  • Multi-purpose steel wall-mounting enclosure suitable for various applications.
  • Easy access with a reversible door that opens up to 120°.
  • Three-point lock with double-bar insert for added security.
  • The enclosure has a welded back with a protected sealed area.
  • Single folded section sides provide extra durability.
  • Removable door and cable gland plate for easy maintenance.
  • Resistant to harsh environments with IK10 and IP66 ratings.
  • Lightweight net weight of 25.813kg for hassle-free mounting.

Specs

–
Series:

Spacial CRN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy