Apply to be a TradeMaster!
Main product image of Roof Connected Cooling Unit, ClimaSys CU, 1,2kw, 2 Poles, 400/460v, 50/60hz, IP54
Magnifying glass
Hover image to zoom

Roof Connected Cooling Unit, ClimaSys CU, 1,2kw, 2 Poles, 400/460v, 50/60hz, IP54

SKU:
NSYCU1K22P4RDG
Rating:
(0)
Q&A:
(0)
Roof Connected Cooling Unit, ClimaSys CU, 1,2kw, 2 Poles, 400/460v, 50/60hz, IP54
Magnifying glass
Hover image to zoom
$2,612.94 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This new Roof Connected Cooling Unit, designed by Schneider Electric, is perfectly adapted for Automation & Control and Electrical distribution panels, installed in office and industrial indoor environments. It's smart, compact, and reliable. For international business purpose, it's compliant to IEC14511 and UL60335-1 & UL60335-2-40. This cooling device is made by Steel, offering an internal IP54. Its cooling capacity L35-35 is 1250W according to EN 14511. Its power voltage is 400/460V, 50/60Hz, 2 phases. Its native Modbus connectivity is 100% compatible with any Scada system. Remote alarms and operation data makes manufacturing process more dependable with fewer downtimes, with quicker and easier problem fixing, and electrical components expended lifespan. The new Connected Cooling Units are also associated with Software's and Services, like ProClima Web or IGE XAO suits. By using these tools, in only few minutes, it's possible to select and optimize one Thermal management solution, and to design one panel (with its enclosures, devices and Thermal solution), with 3D and 2D drawings. Also, the Schneider Electric EcoStruxure Apps and analytics facilitates process supervision with real life data and action recommendations for more efficient operation and maintenance (preventive and predictive).


Features:

  • Alarm, operation & setting info available remotely and locally.
  • Simple, open and easy, native connectivity with Modbus RTU communication.
  • Electronic thermostat with touch screen display
  • Unique combination of optimized Energy Efficiency Ratio and reduced sizes & weight
  • Easy product selection with ProClima Web associated with SEE Electrical
  • Easy product selection with ProClima Web associated with SEE Electrical

Specs

–
Series:

ClimaSys CU

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy