Apply to be a TradeMaster!
Main product image of Plain Mounting Plate, for Electrical Enclosure, H1200xw800mm, Galvanised Steel
Magnifying glass
Hover image to zoom

Plain Mounting Plate, for Electrical Enclosure, H1200xw800mm, Galvanised Steel

SKU:
NSYMM128
Rating:
(0)
Q&A:
(0)
Plain Mounting Plate, for Electrical Enclosure, H1200xw800mm, Galvanised Steel
Magnifying glass
Hover image to zoom
$72.98 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Plain mounting plate H1200xW800mm made of galvanised sheet steel. Label: Spacial CRN - range: Spacial - quantity per set: set of 1 - material: galvanised steel - accessory / separate part category: mounting accessory - product or component type: mounting plate - device application: multi-purpose - electrical enclosure nominal dimensions: H: 1200 mm W: 800 mm ,H: 800 mm W: 1200 mm - mounting location: direct fixing on backstuds,step slide - mounting plate description: plain - range compatibility: Spacial S3X , Thalassa PLM , Spacial S3D , Spacial CRN - Range Presentation: A resistant electrical enclosure sheet steel electrical enclosure - Wide range of sizes : from 200X200X150 to 1400X1000X300. - Degree of protection : IP 66 for all single door electrical enclosures, IP 55 for double door electrical enclosures. - External mechanical impact resistance: IK 10 for electrical enclosures with plain door, IK 08 for electrical enclosures with glazed door. - Paint finish : colour grey RAL 7035. - Certifications : EN 62208 (LCIE), UL, CUL, BV, DNV, LR, GL. - A complete range of accessories to answer to all applications. electrical enclosures Spare Parts Schneider Electric selected a wide variety of spare parts for your electrical enclosure. No matter if the electrical enclosure is recently built or has several years, you can have the replacement parts you need. - Range Benefits: Your ideal universal electrical enclosure easy to work with ! - Global approach universal electrical enclosure with dedicated accessories regarding the application (automatism, electrical distribution, electronic and network). - IP66 electrical enclosure for single door, IP55 for double door. - IK10 for plain door and IK08 for glazed door. - 2 products : CRN and CNRG electrical enclosure (CRNG for big dimensions). CRN and CRNG are : - Smart : Door easily removable and reversible , 120° opening, 2 closure points from height 600 mm. Maximum loading: 50 kg/m2. Polyurethane seal. - Smart : hinges easily released and captive for easier door removal and door reversal. - Wide choice of inserts to equip the door. - Secure : welded studs for earth welded on door and body. - Easy to work with : 4 welded back studs shouldered 10mm to mount chassis. - Choice : plain chassis, silk-screened chassis, micro perforated chassis, telequick perforated chassis symmetrical chassis, steel cable gland plate, insulated cable gland plate with knock-outs cable gland plate prepared to receive membranes. - Durable : Epoxy polyester coating, polyurethane seal to guarantee water tightness for years. - Attractive : paint polyester colour RAL 7035. - CRNG : - 3 point lock electrical enclosure. - Aesthetic similar to CRN electrical enclosure. - double door version (IP55). And also - Choice : plain door or glazed door. - Time saving : 56 dimensions ( 39 for CRN and 17 for CRNG) with or without plain chassis (CRNG in customized business), - Wide range of accessories to fit to all applications - Range Application Presentation: - Industrial automation and industrial control Plain chassis, micro-perforated chassis, perforated chassis - Electrical distribution Modular chassis (steel and insulated) from 24 modules to 234 modules. - Electronics and Industrial Networks 19'' fixed or swing frame

Specs

–
Series:

Spacial CRN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy