Apply to be a TradeMaster!
Main product image of Reversible Internal Door Polyester 2 Locks Grid Pattern ForPLM64
Magnifying glass
Hover image to zoom

Reversible Internal Door Polyester 2 Locks Grid Pattern ForPLM64

SKU:
NSYPAP64G
Rating:
(0)
Q&A:
(0)
Reversible Internal Door Polyester 2 Locks Grid Pattern ForPLM64
Magnifying glass
Hover image to zoom
$60.68 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Internal plain door for Thalassa PLM The product is to be mounted on front side of the enclosure The grid pattern width is 305mm The grid pattern height is 515mm The available depth between enclosure door depth is 32mm and available depth between rear depth is 194mm The door is made of polyester charged with fibreglass (RAL 7035) and has a degree of IP protection IP20 Hinges left or right (110 ° opening angle) The door has 2 locks with 5mm double bar This product is qualified as a green premium, with minimal use of hazardous substances
Features:
    Opening up to 11 °. Reversible opening side. Two 5 mm double bar locks. Self-extinguishing and halogen free. Compatible with Thalassa PLM6
  • . . .

Specs

–
Series:

Thalassa PLM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy