Apply to be a TradeMaster!
Main product image of 4 Wall Fixing Brackets In Stainless Steel Aisi 304 for Spacial S3x Electrical Enclosure
Magnifying glass
Hover image to zoom

4 Wall Fixing Brackets In Stainless Steel Aisi 304 for Spacial S3x Electrical Enclosure

SKU:
NSYPFCX
Rating:
(0)
Q&A:
(0)
4 Wall Fixing Brackets In Stainless Steel Aisi 304 for Spacial S3x Electrical Enclosure
Magnifying glass
Hover image to zoom
$16.27 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
4 wall fixing brackets in stainless steel AISI 304 for Spacial S3X. Label: Spacial S3X - range: Spacial - range compatibility: Spacial CRN , Spacial S3X - device composition: 4 pre-mounted sealing gasket ,4 lug , fixing screws - quantity per set: set of 1 - accessory / separate part category: fixing accessory - product or component type: wall fixing support - device application: multi-purpose - mounting location: rear of electrical enclosure - installation accessory type: horizontal or vertical position - Range Presentation: Monobloc stainless steel electrical enclosure, made from a one-piece metal sheet, folded and welded on the corners. - Material: Stainless steel AISI 304L or AISI 316L. - Versions: - 17 sizes with plain door ( either in AISI 304L and AISI 316L stainless steel ) - 6 sizes with transparent door in AISI 304L stainless steel.Degrees of protection:- IP 66 (IEC60529) for single door version- IP 55 (IEC60529) for double door version- IK 10 - plain door ( IEC62262)- IK 08 - glazed door ( IEC62262 )Three finishing options:- Polished Scotch brite®- Microbeading (on request)- Painted (on request)Certifications:- IEC62208 (Bureau Veritas)- CULelectrical enclosures Spare PartsSchneider Electric selected a wide variety of spare parts for your electrical enclosure. No matter if the electrical enclosure is recently built or has several years, you can have the replacement parts you need. - Range Benefits: electrical enclosures for exposed environments! - A comprehensive offer : Many different standard dimensions, different types of doors, different stainless steel specifications and different finishing. - Watertightness: The front rain gutter avoids ingress of water, oil or other kinds of liquids. It ensures IP 66 and protects the interior when the door is open. - Practical and time-saving: Stainless steel wall-fixing brackets. Vertical support perforated rail to allow the mounting of door equipment. Reversible door opening at a 120 angle. It also features four pre-cuts on the back for machining mounting. - Clean and hygienic: The high-quality finishing options are easily cleaned. - Aesthetics: Good aesthetics with plain or glazed door. - Customised versions on request. - Range Application Presentation: Two different stainless steel specifications: - AISI 304L - Specially recommended for food and beverage applications as well as infrastructure, except in salty environments. - AISI 316L - Specially recommended for environments with high salinity or chlorine content. Marine applications.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy