Shop Resideo Sale
Main product image of Polyamid Wall Mounting Lugs for PLM3025 To 108 Electrical Enclosure (Set of 4)
Magnifying glass
Hover image to zoom

Polyamid Wall Mounting Lugs for PLM3025 To 108 Electrical Enclosure (Set of 4)

SKU:
NSYPFPLMG
Rating:
(0)
Q&A:
(0)
Polyamid Wall Mounting Lugs for PLM3025 To 108 Electrical Enclosure (Set of 4)
Magnifying glass
Hover image to zoom
$25.72 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Set of 4 polyamid wall mounting lugs for PLM3025 to 108. Label: Thalassa PLM - range: Thalassa - range compatibility: Thalassa PLM - device composition: fixing screws ,4 lug - accessory / separate part category: fixing accessory - product or component type: wall fixing support - device application: multi-purpose - mounting location: top and bottom, on rear of the electrical enclosure - Range Presentation: Wall mounting polyester electrical enclosures & accessories Body and door made from fibreglass reinforced polyester, moulded by hot compression, RAL7035 colour. Same finish for all surfaces.



Features:  

8 dimensions from 310x215x160mm up to 1056x852x350mm.  Bosses for fixation points are moulded, inserts included.  2 locks with double-bar insert or 1 lock system with 3 action points.  Version with plain or glazed door.  Version with metallic or Bakelite mounting plate.  ATEX black colour version, plain door.  Total insulation suitable to produce class II assemblies.  Degree of protection IP66.  Impact resistance: IK10 for plain door version, - IK08 for the glazed door.  Self-extinguish: HB40  960 C test withstanding.  Certifications:  Bureau Veritas - IEC62208 electrical enclosure standard.  UL508A - CAN/CSA-C22.2Polyester plinths ZM 200 mm, stackable 2x200mm, for PLM75, PLM 86, PLM108 electrical enclosureselectrical enclosures Spare Parts Schneider Electric selected a wide variety of spare parts for your electrical enclosure. No matter if the electrical enclosure is recently built or has several years, you can have the replacement parts you need. - Range Benefits: Polyester monobloc universal wall-mounting electrical enclosure - No electrical contact risks. - Suitable for indoor or outdoor use. - Resistant to harsh atmospheres. - Can be used in a large temperature range. - Easy to machine and the machining does not produce corrosion. - Halogen free. - Light weight gives an easy installation. - Long life lasting without maintenance. - Strong : monobloc and IK10. - Assuring a good protection of equipment (IP66). - Integrated canopy, assuring always the same quality. - Reversibility for installation right or left door opening. - Locking system is out the protected volume. - Large door opening (180). - Suitable for quick installation of DIN rails. - Easy door machining help thanks to the grid pattern on the back of the door. - A broad number of composition accessories. - A broad number of mounting systems, common with steel and stainless steel wall-mounting ranges. - Chassis and accessories for modular distribution. - Customise service: colour, machining, mounting accessories, locks. - Plinths available for big dimensions electrical enclosures - ZM range 200 mm height - Range Application Presentation:  Electrical distribution and Control  Infrastructures and Industry  Indoor, outdoor and harsh environments  Public areas thanks to total insulation - safety  Automation, measurement, distribution and protection  ATEX version for potentially explosive atmosphere

Specs

–
Series:

Thalassa PLM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy