Apply to be a TradeMaster!
Main product image of Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1250x1250x420mm, IP65, IK10
Magnifying glass
Hover image to zoom

Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1250x1250x420mm, IP65, IK10

SKU:
NSYPLA12124G
Rating:
(0)
Q&A:
(0)
Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1250x1250x420mm, IP65, IK10
Magnifying glass
Hover image to zoom
$1,236.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLA is a multi-purpose, floor-standing enclosure that is suitable for various applications It comes with a sealed top and bottom, assembled with side parts The enclosure has nominal dimensions of 1250mm in height, 1250mm in width, and 420mm in depth It is made of polyester reinforced with fiberglass, providing durability and resistance to harsh environments, including outdoor and industrial settings The enclosure is available in grey (RAL 7035) It consists of two side parts, two plain front doors, two rear panels, and is designed for easy access to the equipment inside The doors can be opened from both the right and left sides, up to 120°, and feature a four-point lock with a 5mm double-bar insert The doors and rear panels are also removable for maintenance purposes The enclosure offers robust protection against various hazards, including fire, impact, dust, and water It can withstand fire up to 960°C in accordance with the IEC 62208 standard It is also certified by DNV Marine and Veritas, and is UL/cUL listed The enclosure has an IK10 rating (IEC 62262), indicating high resistance to impacts It is rated IP65 (IEC 60529), offering complete protection against dust and water Additionally, the enclosure has class II electrical insulation to prevent electric shocks and allow for the building of totally insulated solutions It is UL certified and can be stored in ambient air temperatures ranging from -35°C to 90°C without affecting its performance
Features:
  • Floor-standing enclosure suitable for various applications.
  • Polyester reinforced with fiberglass for durability.
  • Doors open up to 120° with a four-point lock for easy access.
  • Protection against fire, impact, dust, and water.
  • Class II electrical insulation for shock prevention.
  • Removable doors and rear panels for maintenance.
  • UL certified and can operate in temperatures ranging from -35°C to 90°C.

Specs

–
Series:

Thalassa PLA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy