Apply to be a TradeMaster!
Main product image of Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1500x1250x420mm, IP65, IK10
Magnifying glass
Hover image to zoom

Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1500x1250x420mm, IP65, IK10

SKU:
NSYPLA15124G
Rating:
(0)
Q&A:
(0)
Floor Standing Polyester Enclosure, Thalassa PLA, Plain Door, Completely Sealed, 1500x1250x420mm, IP65, IK10
Magnifying glass
Hover image to zoom
$1,354.08 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLA is a multi-purpose, floor-standing unit that is suitable for various applications It is 1500mm in height, 1250mm in width, and 420mm in depth, and is made of polyester reinforced with fiberglass for durability and resistance to harsh environments The enclosure is available in grey (RAL 7035) and comprises two side parts, two plain front doors, and two rear panels The doors can be opened from both the right and left sides, up to 120°, and feature a four-point lock with a 5mm double-bar insert The doors and rear panels are also removable for maintenance purposes The enclosure offers robust protection against various hazards, including fire, impact, dust, and water It can withstand fire up to 960°C, in accordance with the IEC 62208 standard, and has an IK10 rating (IEC 62262) It is also rated IP65 (IEC 60529), offering complete protection against dust and water Additionally, the enclosure has class II electrical insulation to prevent electric shocks and allow for the building of totally insulated solutions It is DNV Marine, Veritas, and UL/cUL listed, and can be stored in ambient air temperatures ranging from -35°C to 90°C without affecting its performance
Features:
  • Multi-purpose, floor-standing unit suitable for various applications.
  • Polyester fiberglass construction for durability and resistance to hazards.
  • Doors can be opened from both sides up to 120° with a four-point lock.
  • Robust protection against fire, impact, dust, and water.
  • Class II electrical insulation for safe operation and insulated solutions.
  • Rated IP65, offering complete protection against dust and water.
  • Can withstand temperatures ranging from -35°C to 90°C without affecting performance.
  • Doors and rear panels are removable for easy maintenance.

Specs

–
Series:

Thalassa PLA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy