Apply to be a TradeMaster!
Main product image of Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 1056x852x350mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 1056x852x350mm, LP66, IK10, RAL7035

SKU:
NSYPLM108G
Rating:
(0)
Q&A:
(0)
Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 1056x852x350mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$1,052.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLM is a wall-mounted electrical enclosure that is suitable for multi-purpose applications. The electrical enclosure has a nominal height, width, and depth of 1056 mm, 852 mm, and 350 mm, respectively. It is made of polyester reinforced with fibreglass for durability and resistance to industrial and outdoor environments. The electrical enclosure comes in a grey (RAL 7035) color. The electrical enclosure consists of one body, one door, and one lock. The door is plain and can be opened from the front using a 4 points lock, handle with 5 mm double bar insert. The electrical enclosure offers high protection against dust and water with an IP66 rating (IEC 60529). It is also highly resistant to impacts, with an IK10 rating (IEC 62262), and offers protection against electric shocks with a class II electrical insulation rating. The electrical enclosure is UL certified and can be stored in ambient air temperatures ranging from -40 to 80°C without affecting its performance.
Features:
  • Durable polyester reinforced enclosure for use in rugged environments.
  • High protection against dust and water with an IP66 rating.
  • Resistant to impacts, ensuring equipment safety with an IK10 rating.
  • Class II electrical insulation provides protection against electric shocks.
  • 4 point lock ensures secure access to the enclosure contents.
  • Plain door design allows for easy opening and closing at the front.
  • Operates efficiently in temperatures ranging from -40 to 80°C.

Specs

–
Series:

Thalassa PLM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy