Apply to be a TradeMaster!
Main product image of Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 430x330x200mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 430x330x200mm, LP66, IK10, RAL7035

SKU:
NSYPLM43G
Rating:
(0)
Q&A:
(0)
Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 430x330x200mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$197.28 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLM is a wall-mounted electrical enclosure that is suitable for multi-purpose applications. The electrical enclosure has a nominal height, width, and depth of 430 mm, 330 mm, and 200 mm, respectively. It is made of polyester reinforced with fibreglass, which offers superior durability and resistance to industrial and outdoor environments. The electrical enclosure comes in a grey (RAL 7035) color. The electrical enclosure consists of one body, one door, and two locks. The door is plain and can be opened from the front, with two 3 mm double-bar locks for added security. The electrical enclosure offers high protection against dust and water with an IP66 rating (IEC 60529). It is also highly resistant to impacts, with an IK10 rating (IEC 62262), and offers protection against electric shocks with a class II electrical insulation rating. The electrical enclosure is UL certified and can be stored in ambient air temperatures ranging from -40 to 80°C without affecting its performance.
Features:
  • Polyester reinforced with fibreglass for increased durability.
  • Protection against dust and water with an IP66 rating.
  • Highly resistant to impacts with an IK10 rating.
  • Class II electrical insulation prevents electric shocks.
  • Two 3mm double-bar locks for added security.
  • Can be stored in ambient air temperatures from -40°C to 80°C.
  • Suitable for versatile indoor and outdoor use.
  • Plain door can be opened from the front side.

Specs

–
Series:

Thalassa PLM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy