Apply to be a TradeMaster!
Main product image of Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 530x430x200mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 530x430x200mm, LP66, IK10, RAL7035

SKU:
NSYPLM54G
Rating:
(0)
Q&A:
(0)
Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 530x430x200mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$199.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLM is a wall-mounted electrical enclosure that is suitable for multi-purpose applications. It has a nominal height, width, and depth of 530 mm, 430 mm, and 200 mm, respectively. The electrical enclosure is made of polyester reinforced with fibreglass, providing durability and resistance to industrial and outdoor environments. It is available in a grey (RAL 7035) color. The electrical enclosure consists of one body, one door, and two locks. The door is plain and can be opened from the front with two 3 mm double-bar locks. The electrical enclosure offers high protection against dust and water with an IP66 rating (IEC 60529). It is also highly resistant to impacts, with an IK10 rating (IEC 62262), and offers protection against electric shocks with a class II electrical insulation rating. The electrical enclosure is UL certified and can be stored in ambient air temperatures ranging from -40 to 80°C without affecting its performance.
Features:
  • Suitable for a variety of applications with wall-mounted design.
  • Durable fiberglass-reinforced polyester construction resists harsh environments.
  • High resistance to water and dust infiltration with IP66 rating.
  • Excellent impact resistance with an IK10 rating.
  • Two 3 mm double-bar locks ensure secure access to the enclosure.
  • Protects against electrical shock with class II electrical insulation.
  • Can withstand storage in temperatures from -40 to 80°C without performance loss.

Specs

–
Series:

Thalassa PLM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy