Apply to be a TradeMaster!
Main product image of Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 647x436x250mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom

Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 647x436x250mm, LP66, IK10, RAL7035

SKU:
NSYPLM64G
Rating:
(0)
Q&A:
(0)
Wall Mounted Polyester Electrical Enclosure, Thalassa PLM, Plain Door, 647x436x250mm, LP66, IK10, RAL7035
Magnifying glass
Hover image to zoom
$263.16 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PLM is a wall-mounted electrical enclosure that is suitable for multi-purpose applications. The electrical enclosure has a nominal height, width, and depth of 647 mm, 436 mm, and 250 mm, respectively. It is made of polyester reinforced with fibreglass, which provides durability and resistance to industrial and outdoor environments. The electrical enclosure comes in a grey (RAL 7035) color. The electrical enclosure consists of one body, one door, and two locks. The door is plain, allowing easy visibility of the equipment inside. The door can be opened from the front and has two 3 mm double-bar locks. The electrical enclosure offers high protection against dust and water with an IP66 rating (IEC 60529). It is also highly resistant to impacts, with an IK10 rating (IEC 62262), and offers protection against electric shocks with a class II electrical insulation rating. The electrical enclosure is UL certified and can be stored in ambient air temperatures ranging from -40 to 80°C without affecting its performance.
Features:
  • Versatile wall-mounted enclosure suitable for various applications.
  • Highly durable polyester and fiberglass construction for long-lasting performance.
  • Easy access with a plain door that offers clear visibility of equipment.
  • Two double-bar locks for enhanced security against unauthorized access.
  • High protection against dust and water ingress with IP66 rating.
  • Resistant to impacts, ensuring reliable performance in demanding environments.
  • Offers protection against electric shocks with class II electrical insulation.
  • Can withstand ambient air temperatures ranging from -40 to 80°C.

Specs

–
Series:

Thalassa PLM

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy