Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x600x400mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x600x400mm, LP66, IK10

SKU:
NSYS3D6640
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x600x400mm, LP66, IK10
Magnifying glass
Hover image to zoom
$170.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3D steel wall-mounting enclosure for multi-purpose applications is designed for use in harsh environments It can withstand high impact due to its IK10 (IEC62262) rating and has a high resistance to dust and water with an IP66 rating (IEC60529) and a NEMA 4X/13 rating This enclosure has a nominal height, width and depth of 600mm, 600mm and 400mm, respectively The enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish The enclosure consists of a body, one door, one lock and one cable gland plate The doors can be opened up to 120°, allowing easy access to the equipment inside Furthermore, it is possible to change the opening side of the doors (reversible) The doors have a three-point lock with a 3mm double-bar insert The doors and the cable gland plate can be removed for maintenance purposes The net weight of the enclosure is 19kg This product is certified by LR, DNV, BV, cUL, GL and UL It has a single piece body and a gutter-shaped front rail double sheet thickness The accessibility for operation is from the front
Features:
  • Wall-mounting enclosure designed for harsh environments.
  • High resistance to dust and water with IP66 rating.
  • Three-point lock with a 3mm double-bar insert for added security.
  • Doors open up to 120°, providing easy equipment access.
  • Doors and cable gland plate are removable for maintenance.
  • Epoxy-polyester powder surface finish for durability.
  • Single-piece body with gutter-shaped front rail double sheet thickness.
  • Front operation accessibility for convenience.

Specs

–
Series:

Spacial S3D

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy