Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x800x300mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x800x300mm, LP66, IK10

SKU:
NSYS3D6830
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Enclosure, Spacial S3D, Plain Door, no Mounting Plate, 600x800x300mm, LP66, IK10
Magnifying glass
Hover image to zoom
$473.75 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3D steel wall-mounting enclosure for multi-purpose applications is designed for use in harsh environments It can withstand high impact due to its IK10 (IEC62262) rating and has a high resistance to dust and water with an IP66 rating (IEC60529) This enclosure has a nominal height, width and depth of 600mm, 800mm and 300mm, respectively The enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish The enclosure consists of a body, two cable gland plates, one plain door and a lock The door can be opened up to 120°, allowing easy access to the equipment inside Furthermore, it is possible to change the opening side of the door (reversible) The door has a three-point lock with a 3mm double-bar insert The door and the cable gland plates can be removed for maintenance purposes The net weight of the enclosure is 25,5kg It is certified by LR, cUL, DNV, GL, BV and UL It has a single piece body and gutter-shaped front rail double sheet thickness for extra strength The enclosure is accessible from the front for operation
Features:
  • Steel wall-mounting enclosure suitable for tough environments.
  • Highly resistant to dust, water, and impact.
  • Easy access with a reversible door that opens up to 120°.
  • Features a three-point lock with a double-bar insert for added security.
  • Cable gland plates and door are removable for maintenance.
  • Single-piece body and double sheet thickness front rail for extra strength.
  • Epoxy-polyester powder surface finish in grey (RAL7035).
  • Front access makes it convenient for operation.

Specs

–
Series:

Spacial S3D

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy