Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x1000x300mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x1000x300mm, LP66, IK10

SKU:
NSYS3DC101030
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x1000x300mm, LP66, IK10
Magnifying glass
Hover image to zoom
$809.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It can withstand high impact due to its IK10 (IEC62262) rating and has a high resistance to dust and water with an IP66 rating (IEC60529) and NEMA 4X/13 rating. This electrical enclosure has a nominal height, width and depth of 1000mm, 1000mm and 300mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, two cable gland plates, one plain door and a lock. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 46kg. It is certified by BV, LR, UL, GL, DNV and cUL. It has a single piece body and a gutter-shaped front rail double sheet thickness, providing additional strength and stability.
Features:
  • Steel wall-mounting enclosure designed for harsh environments.
  • High impact resistance to ensure protection of internal components.
  • High resistance to dust and water penetration with IP66 rating.
  • Reversible door that can be opened up to 120° for easy access.
  • Three-point lock with a double-bar insert ensures secure locking.
  • Door and cable gland plates can be removed for maintenance.
  • Single piece body with gutter-shaped front rail for added strength.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy