Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x600x250mm, LP66, IK10

SKU:
NSYS3DC10625
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$569.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a monobloc wall-mounting electrical enclosure made of steel for multi-purpose applications. It has a nominal height, width and depth of 1000mm, 600mm and 250mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. It has been certified by BV, GL, UL, cUL, DNV and LR. The electrical enclosure consists of a body, one plain door, one lock and one cable gland plate. The doors can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the doors (reversible). The doors have a three-point lock with a 3mm double-bar insert. The doors and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 28kg. It has a NEMA 4X/13 rating and IK10 (IEC62262) and IP66 (IEC60529) ratings for high impact and dust and water resistance. This electrical enclosure has a single piece body and a gutter-shaped front rail double sheet thickness. The accessibility for operation is from the front.
Features:
  • Versatile multi-purpose steel wall-mounting enclosure.
  • Grey-colored (RAL7035) with epoxy-polyester powder surface finish.
  • Doors opening up to 120° for easy equipment access.
  • Three-point lock with a 3mm double-bar insert for added security.
  • High impact, dust and water resistance for durability.
  • Single-piece body with a gutter-shaped front rail double sheet thickness
  • Front accessibility for ease of use.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy