Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x250mm, LP66, IK10

SKU:
NSYS3DC10825
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$601.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It has a high resistance to dust and water with an IP66 rating (IEC60529) and has a high impact rating of IK10 (IEC62262). This electrical enclosure has a nominal height, width and depth of 1000mm, 800mm and 250mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, two cable gland plates, one plain door and a lock. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 35kg and it is certified by GL, BV, cUL, DNV, UL and LR. It is also compliant with IEC 62208 and NEMA 4X/13 standards.
Features:
  • Steel wall-mounting enclosure for harsh environments.
  • High dust and water resistance with IP66 rating.
  • Impact-resistant with an IK10 rating.
  • Easy access to equipment with a 120° opening door.
  • Reversible door for flexible installation options.
  • Three-point lock for added security.
  • Removable door and cable gland plates for maintenance.
  • Epoxy-polyester powder finish for lasting durability.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy