Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x400mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x400mm, LP66, IK10

SKU:
NSYS3DC10840
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 1000x800x400mm, LP66, IK10
Magnifying glass
Hover image to zoom
$611.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure is designed to provide multi-purpose protection in harsh environments. It is certified by DNV, cUL, UL, BV, LR, and GL and is rated NEMA 4X/13 and IK10 (IEC62262) for high impact. The electrical enclosure has an IP66 rating (IEC60529) to protect against dust and water. This electrical enclosure has a nominal height, width and depth of 1000mm, 800mm and 400mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, two cable gland plates, one plain door and a lock. The door is reversible and can be opened up to 120°, allowing easy access to the equipment inside. The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 42kg. The electrical enclosure has a single piece body and a gutter-shaped front rail double sheet thickness for added strength. It is accessible from the front for operation.
Features:
  • Provides multi-purpose protection in tough environments.
  • Reversible door opens up to 120° for easy access.
  • Three-point lock with double-bar insert offers added security.
  • Removable door and cable gland plates for maintenance.
  • Single-piece body with front rail for added strength.
  • Powder surface finish ensures lasting durability.
  • Accessible from the front for convenient operation.

Specs

–
Series:

Spacial S3DC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy