Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x150mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x150mm, LP66, IK10

SKU:
NSYS3DC3315
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x150mm, LP66, IK10
Magnifying glass
Hover image to zoom
$76.03 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure is designed for multi-purpose applications and is ideal for use in harsh environments. It is certified by GL, LR, DNV, cUL, UL and BV and has a nominal height, width and depth of 300mm, 300mm and 150mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one lock and one cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 4.03kg. It is rated NEMA 4X/13 and IK10 (IEC62262) for high impact and has a high resistance to dust and water with an IP66 rating (IEC60529). This electrical enclosure has a single piece body and a gutter-shaped front rail double sheet thickness for added strength. The accessibility for operation is from the front.
Features:
  • Multi-purpose steel wall-mounting enclosure with epoxy-polyester powder surface finish.
  • Reversible door with 120° opening for easy access to the equipment inside.
  • Three-point lock with 3mm double-bar insert ensures security.
  • Highly impact-resistant with a gutter-shaped front rail double sheet thickness.
  • High dust and water resistance with an IP66 rating.
  • Single-piece body with easy front accessibility for operation.
  • Cable gland plate and door are removable for maintenance purposes.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy