Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x200mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x200mm, LP66, IK10

SKU:
NSYS3DC3320
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 300x300x200mm, LP66, IK10
Magnifying glass
Hover image to zoom
$81.63 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It has an electrical enclosure nominal height, width and depth of 300mm, 300mm and 200mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one lock and one cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 4.562kg. It is certified by DNV, BV, UL, LR, cUL and GL. The electrical enclosure has a NEMA 4X/13 rating and a IK10 (IEC62262) rating, providing high impact resistance. It has a high resistance to dust and water with an IP66 rating (IEC60529). This variant has a single piece body and a gutter-shaped front rail double sheet thickness, making it suitable for various applications. The accessibility for operation is from the front.
Features:
  • Steel wall-mounting enclosure for versatile use in various applications.
  • Reversible door opens up to 120° for easy access to equipment inside.
  • Three-point lock with 3mm double-bar insert ensures secure protection.
  • Easy maintenance with removable door and cable gland plate.
  • High impact resistance with IK10 rating (IEC62262).
  • Resistant to dust and water with IP66 rating (IEC60529).
  • Gutter-shaped front rail double sheet thickness for durable construction.
  • Front accessibility for convenient operation.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy