Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x150mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x150mm, LP66, IK10

SKU:
NSYS3DC4315
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x150mm, LP66, IK10
Magnifying glass
Hover image to zoom
$114.24 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a monobloc wall-mounting electrical enclosure for multi-purpose applications. It is designed to withstand harsh environments, with a NEMA 4X/13 rating and an IK10 rating (IEC62262) for high impact resistance. The electrical enclosure is also IP66 rated (IEC60529), making it dust-tight and water-tight. This electrical enclosure has a nominal height, width and depth of 400mm, 300mm and 150mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, a door, a lock and a cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 4.9kg. It is certified by UL, BV, LR, cUL, GL and DNV standards.
Features:
  • Wall-mountable enclosure for multiple applications.
  • Durable construction built to withstand harsh conditions.
  • Highly impact-resistant and dust/water-tight enclosure.
  • Reversible door opens up to 120° for easy equipment access.
  • Three-point lock system ensures secure equipment protection.
  • Lightweight design makes installation and maintenance easy.
  • Epoxy-polyester powder surface finish for longevity.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy