Shop Resideo Sale
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x200mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x200mm, LP66, IK10

SKU:
NSYS3DC4320
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x300x200mm, LP66, IK10
Magnifying glass
Hover image to zoom
$100.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a multi-purpose monobloc wall-mounting electrical enclosure with an electrical enclosure nominal height, width and depth of 400mm, 300mm and 200mm respectively. The electrical enclosure is made of steel, with a grey (RAL 7035) surface finish and an epoxy-polyester powder coating. It has a single door with a reversible (120°) opening side and a 3mm double-bar lock. The electrical enclosure also features a cable gland plate, which can be removed for maintenance purposes. The net weight of the electrical enclosure is 5kg. The electrical enclosure is certified by DNV, UL, BV, cUL, GL and LR. It has a NEMA 4X/13 rating and a IK10 (IEC62262) rating for high impact resistance, as well as an IP66 rating (IEC60529) for dust and water resistance. The electrical enclosure has a single piece body and a gutter-shaped front rail double sheet thickness for added strength and durability. The accessibility for operation is from the front.
Features:
  • Steel body with an epoxy-polyester powder coating for durability.
  • Single reversible door with a 3mm double-bar lock for easy access.
  • Cable gland plate that can be removed for maintenance.
  • High impact resistance to protect against damage.
  • Dust and water resistance to ensure long-lasting performance.
  • Single piece body and front rail with double sheet thickness for added strength.
  • Front operation access for convenient use.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy