Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x400x200mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x400x200mm, LP66, IK10

SKU:
NSYS3DC4420
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 400x400x200mm, LP66, IK10
Magnifying glass
Hover image to zoom
$134.64 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure is designed for multi-purpose applications. It is certified by LR, GL, UL, DNV, BV and cUL, ensuring its high quality and reliability. It has a nominal height, width and depth of 400mm, 400mm and 200mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one lock and one cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 6.5kg. It has a NEMA 4X/13 rating and is capable of withstanding high impacts with its IK10 (IEC62262) rating and has a high resistance to dust and water with an IP66 rating (IEC60529). It also has a gutter-shaped front rail double sheet thickness and a single piece body for added protection.
Features:
  • Highly reliable steel enclosure with a sturdy epoxy-polyester powder finish.
  • Easy access with a 120° opening door that can be changed to open on either side.
  • Robust three-point lock system with 3mm double-bar insert for added protection.
  • Gutter-shaped front rail and single-piece body provide increased durability.
  • Resistant to water and dust, making it suitable for outdoor use.
  • Exceptional impact resistance with an IK10 rating.
  • Door and cable gland plate can be easily removed for maintenance purposes.
  • Lightweight design at only 6.5kg for easy installation.

Specs

–
Series:

Spacial S3DC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy