Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 500x400x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 500x400x250mm, LP66, IK10

SKU:
NSYS3DC5425
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 500x400x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$129.25 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure is designed for multi-purpose applications. It is suitable for use in harsh environments, as it has a high impact resistance with an IK10 rating (IEC62262) and a high dust and water resistance with an IP66 rating (IEC60529). The electrical enclosure has a nominal height, width and depth of 500mm, 400mm and 250mm, respectively. It is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one lock and one cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 10.2kg. It is certified by DNV, UL, BV, LR, cUL and GL.
Features:
  • High impact resistance for long-lasting durability.
  • Suitable for diverse indoor/outdoor applications.
  • Door can be reversed and opened to a wide angle.
  • Three-point lock with double-bar insert for enhanced security.
  • Easy maintenance with removable cable gland plate and door.
  • Grey-coloured epoxy-polyester powder surface finish.
  • Lightweight design for easy installation.
  • Designed to withstand harsh environments.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy