Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x200mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x200mm, LP66, IK10

SKU:
NSYS3DC6420
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x200mm, LP66, IK10
Magnifying glass
Hover image to zoom
$133.02 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a multi-purpose monobloc wall-mounting electrical enclosure made of steel, designed for use in harsh environments. It has a nominal height, width and depth of 600mm, 400mm and 200mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one cable gland plate and a lock. The doors can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the doors (reversible). The doors have a three-point lock with a 3mm double-bar insert. The doors and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 10.76kg. It is certified by GL, LR, UL, DNV, BV and cUL and has a NEMA 4X/13 rating for protection against dust and water. It also has an IK10 (IEC62262) rating, making it highly impact-resistant. The electrical enclosure has a single-piece body and a gutter-shaped front rail double sheet thickness for added strength and durability. The electrical enclosure is accessible from the front for operation.
Features:
  • Steel monobloc wall-mounting enclosure for versatile use.
  • Epoxy-polyester powder surface finish for durability.
  • 120° door opening with reversible side.
  • Three-point door lock with double-bar insert for security.
  • Impact-resistant enclosure with a single-piece body.
  • Gutter-shaped front rail double sheet thickness for added strength.
  • Protection against dust and water for reliable operation.
  • Easily accessible from the front for convenient maintenance.

Specs

–
Series:

Spacial S3DC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy