Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x250mm, LP66, IK10

SKU:
NSYS3DC6425
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x400x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$137.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It can withstand high impact due to its IK10 (IEC62262) rating and has a high resistance to dust and water with an IP66 rating (IEC60529). This electrical enclosure has a nominal height, width and depth of 600mm, 400mm and 250mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one cable gland plate, one plain door and a lock. The doors can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the doors (reversible). The doors have a three-point lock with a 3mm double-bar insert. The doors and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 11.59kg. It is certified by LR, BV, DNV, GL, cUL and UL. The variant particularity of this product is its single piece body and gutter-shaped front rail double sheet thickness. The accessibility for operation is from the front.
Features:
  • The Spacial S3DC enclosure is perfect for harsh environments.
  • Resistant to water and dust, with an IP66 rating (IEC60529).
  • Can withstand high impact due to the IK10 rating (IEC62262).
  • Doors open up to 120°, making it easy to access equipment.
  • Three-point lock with a 3mm double-bar insert for added security.
  • Removable doors and cable gland plates for ease of maintenance.
  • Single piece body and gutter-shaped front rail double sheet thickness.
  • Designed for front operation, making it accessible and convenient.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy