Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x200mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x200mm, LP66, IK10

SKU:
NSYS3DC6620
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x200mm, LP66, IK10
Magnifying glass
Hover image to zoom
$158.51 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It has a nominal height, width and depth of 600mm, 600mm and 200mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, one door, one cable gland plate and a lock. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 14kg. The electrical enclosure is certified with UL, BV, LR, GL, cUL and DNV standards. It has a NEMA 4X/13 rating and has a high resistance to dust and water with an IP66 rating (IEC60529). The electrical enclosure also has an IK10 (IEC62262) rating, making it highly impact resistant. It has a single piece body and a gutter-shaped front rail double sheet thickness. The accessibility of the electrical enclosure is from the front.
Features:
  • Wall-mounting enclosure for versatile indoor and outdoor use.
  • Single-piece body and gutter-shaped front rail double sheet thickness.
  • Door opens up to 120°, reversible for easy access to equipment.
  • Three-point lock and double-bar insert for optimal security.
  • Highly resistant to impacts, dust, and water ingress.
  • Removable door and cable gland plate for easy maintenance.
  • Accessible from the front for convenient operation.

Specs

–
Series:

Spacial S3DC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy