Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x250mm, LP66, IK10

SKU:
NSYS3DC6625
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$183.28 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel Monobloc wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It has an IK10 (IEC62262) rating, providing high impact resistance and an IP66 (IEC60529) rating, making it dust and water tight. This electrical enclosure has a nominal height, width and depth of 600mm, 600mm and 250mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. The electrical enclosure consists of a body, a plain door, a lock and a cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 15kg. It is certified according to cUL, DNV, GL, BV, LR and UL standards.
Features:
  • Wall-mounted steel enclosure designed for harsh environments.
  • Dust and water-tight with IP66 rating.
  • High-impact resistance with IK10 rating.
  • Plain door can be opened up to 120° for easy access.
  • Three-point lock with double-bar insert for enhanced security.
  • Reversible door for convenience during installation.
  • Door and cable gland plate can be removed for maintenance.
  • Lightweight enclosure with epoxy-polyester powder finish.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy