Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x300mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x300mm, LP66, IK10

SKU:
NSYS3DC6630
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 600x600x300mm, LP66, IK10
Magnifying glass
Hover image to zoom
$166.62 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a wall-mounting electrical enclosure for multi-purpose applications. It is made of steel with an epoxy-polyester powder surface finish and is grey in colour (RAL 7035). The electrical enclosure has a nominal height, width and depth of 600mm, 600mm and 300mm, respectively. It is certified by UL, cUL, GL, LR, BV and DNV and has a NEMA 4X/13 rating. It is also IK10 (IEC62262) rated, meaning it can withstand high impacts, and has an IP66 (IEC60529) rating, making it dust and water-resistant. The electrical enclosure consists of a body, one plain door, one lock and one cable gland plate. The door can be opened up to 120° and can be reversed, allowing easy access to the equipment inside. It has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 16.57kg.
Features:
  • Sturdy steel construction with an epoxy-polyester powder surface finish
  • Versatile enclosure suitable for various applications
  • Easy access with a reversible and lockable door opening up to 120°
  • Resistant to dust and water with an IP66 rating
  • Highly durable design withstands high impacts with an IK10 rating
  • Convenient removable door and cable gland plate for maintenance
  • Lightweight at only 16.57 kg

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy