Shop Resideo Sale
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 700x500x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 700x500x250mm, LP66, IK10

SKU:
NSYS3DC7525
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 700x500x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$226.23 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC wall-mounting electrical enclosure is a multi-purpose electrical enclosure made of steel and designed for use in harsh environments. It is certified by BV, UL, DNV, cUL, GL, and LR standards and is grey-coloured (RAL 7035) with an epoxy-polyester powder surface finish. The electrical enclosure has a nominal height, width, and depth of 700mm, 500mm and 250mm, respectively. The electrical enclosure consists of a body, one door, one lock, and one cable gland plate. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 15kg. It has a NEMA 4X/13 rating and an IK10 (IEC62262) rating which makes it highly resistant to impact. It also has a high resistance to dust and water with an IP66 rating (IEC60529). The single-piece body and the gutter-shaped front rail double sheet thickness provide extra strength and durability. The accessibility for operation is from the front.
Features:
  • Steel wall-mounting enclosure suitable for harsh environments.
  • Reversible door with a three-point lock for easy access.
  • Extra strength and durability provided by single-piece body and gutter-shaped front rail double sheet thickness.
  • Highly resistant to impact with IK10 rating.
  • Resistant to dust and water ingress with IP66 rating.
  • Easy maintenance with removable door and cable gland plate.
  • Front accessibility ensures convenient operation.
  • Epoxy-polyester powder surface finish provides an attractive grey colour.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy