Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x250mm, LP66, IK10

SKU:
NSYS3DC8625
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$201.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC is a monobloc wall-mounting electrical enclosure designed for multi-purpose applications. It is made of steel with an epoxy-polyester powder finish and is grey-coloured (RAL 7035). This electrical enclosure has a nominal height, width and depth of 800mm, 600mm and 250mm, respectively. The electrical enclosure has a single door with a three-point lock and a 3mm double-bar insert. The door is reversible, allowing it to be opened up to 120° for easy access to the equipment inside. It has a NEMA 4X/13 rating and an IP66 (IEC 60529) rating for dust and water resistance. Furthermore, it has an IK10 (IEC 62262) rating for high impact resistance. The electrical enclosure consists of a body, a door, a lock, and a cable gland plate. The door and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 20.2kg. It is certified by cUL, BV, GL, UL, LR, and DNV.
Features:
  • Steel construction with epoxy-polyester finish for durability.
  • Single reversible door with a 3-point lock for easy equipment access.
  • Dust and water resistance with NEMA 4X/13 and IP66 ratings.
  • High impact resistance with an IK10 rating.
  • Removable door and cable gland plate for simplified maintenance.
  • Monobloc wall-mounting enclosure suitable for various applications.
  • Lightweight design for easy installation and maneuverability.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy