Shop Resideo Sale
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x300mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x300mm, LP66, IK10

SKU:
NSYS3DC8630
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x600x300mm, LP66, IK10
Magnifying glass
Hover image to zoom
$232.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC steel wall-mounting electrical enclosure for multi-purpose applications is designed for use in harsh environments. It has a nominal height, width and depth of 800mm, 600mm and 300mm, respectively. The electrical enclosure is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish and is certified by DNV, GL, BV, cUL, UL and LR. It is rated NEMA 4X/13 and is highly resistant to dust and water with an IP66 rating (IEC60529). The electrical enclosure consists of a body, one plain door, one cable gland plate and a lock. The doors can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the doors (reversible). The doors have a three-point lock with a 3mm double-bar insert. The doors and the cable gland plate can be removed for maintenance purposes. The net weight of the electrical enclosure is 25kg. It has a gutter-shaped front rail double sheet thickness and a single piece body for added strength and durability. It is accessible for operation from the front.
Features:
  • Highly durable steel construction for lasting strength.
  • Versatile wall-mount design for multi-purpose use.
  • Easy access with 120° opening doors and reversible opening side.
  • Secure three-point lock with 3mm double-bar insert.
  • Resistant to dust and water ingress for reliable protection.
  • Removable doors and cable gland plate for convenient maintenance.
  • Gutter-shaped front rail and single-piece body for added durability.
  • Accessible from the front for easy operation.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy