Apply to be a TradeMaster!
Main product image of Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x800x250mm, LP66, IK10
Magnifying glass
Hover image to zoom

Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x800x250mm, LP66, IK10

SKU:
NSYS3DC8825
Rating:
(0)
Q&A:
(0)
Wall Mounted Steel Electrical Enclosure, Spacial S3DC, Plain Door, no Mounting Plate, 800x800x250mm, LP66, IK10
Magnifying glass
Hover image to zoom
$585.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3DC wall-mounting electrical enclosure is designed for multi-purpose applications in harsh environments. It has a nominal height, width and depth of 800mm, 800mm and 250mm, respectively. The electrical enclosure is made of steel and is grey-coloured (RAL7035) with an epoxy-polyester powder surface finish. It is certified with BV, cUL, LR, GL, UL and DNV. The electrical enclosure consists of a body, two cable gland plates, one plain door and a lock. The door can be opened up to 120°, allowing easy access to the equipment inside. Furthermore, it is possible to change the opening side of the door (reversible). The door has a three-point lock with a 3mm double-bar insert. The door and the cable gland plates can be removed for maintenance purposes. The net weight of the electrical enclosure is 30kg. It has an IK10 (IEC62262) rating and an IP66 (IEC60529) rating for protection against dust, water and other external factors. It also has a NEMA 4X/13 rating for corrosion resistance. This electrical enclosure features a single piece body with a gutter-shaped front rail double sheet thickness. All operations can be done from the front.
Features:
  • Steel body and powder surface finish for long-lasting durability.
  • Reversible door with 120° opening angle for easy access.
  • Three-point lock with double-bar insert ensures maximum security.
  • Removable door and cable gland plates simplify maintenance.
  • IK10 and IP66 ratings protect against dust, water, and external factors.
  • NEMA 4X/13 rating offers exceptional corrosion resistance.
  • Single-piece body design with front rail double sheet thickness.
  • All operations can be done from the front for user convenience.

Specs

–
Series:

Spacial S3DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy