Apply to be a TradeMaster!
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 1000x800x300mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 1000x800x300mm, LP66

SKU:
NSYS3X10830
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 1000x800x300mm, LP66
Magnifying glass
Hover image to zoom
$1,644.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X wall-mounting electrical enclosure is designed for multi-purpose applications, with a nominal height, width and depth of 1000mm, 800mm and 300mm respectively. This electrical enclosure is made of stainless steel 304L, with a Scotch-Brite® brushed surface finish, and is resistant to corrosion. The electrical enclosure features a single piece body, cross-shaped structure with a gutter shaped front rail, and has a plain door with two lock points, a 3mm double-bar insert and hinges for easy access. It is designed for use in harsh environments, it can withstand high impact due its IK10 (IEC62262) and it has a high resistance to dust and water with an IP66 rating (IEC60529). The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The lock and hinge are made of zamak and stainless steel respectively. The net weight of the electrical enclosure is 37.4kg. It is certified by UL 508 type A and CAN/CSA 22 standards.
Features:
  • Stainless steel 304L construction provides corrosion resistance.
  • Cross-shaped structure with gutter-shaped front rail for easy installation.
  • Plain door with two lock points and reversible opening for convenient access.
  • High impact resistance up to IK10 rating ensures lasting durability.
  • Impressive dust and water resistance with IP66 rating guarantees equipment safety.
  • Lightweight zamak lock and stainless steel hinge ensure sturdiness.
  • Suitable for use in harsh environments with a Scotch-Brite brushed finish.
  • Door opens up to 120°, allowing for easy and comfortable access.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy