Apply to be a TradeMaster!
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L,double Plain Door, 1200x1000x300mm, IP55
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L,double Plain Door, 1200x1000x300mm, IP55

SKU:
NSYS3X121030
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L,double Plain Door, 1200x1000x300mm, IP55
Magnifying glass
Hover image to zoom
$2,162.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X stainless steel 304L wall-mounting electrical enclosure for a multi-purpose application and resistance to corrosion. It is designed for use in harsh environments, it can withstand high impact due its IK10 (IEC62262) and it has a high resistance to dust and water with an IP55 rating (IEC60529). This electrical enclosure has a nominal height, width and depth of 1200mm, 1000mm and 300mm respectively. The electrical enclosure is made with Scotch-Brite® brushed surface finish. The electrical enclosure consists of a body, two plain doors and one lock. The doors can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door has a three lock points lock with a 3mm double-bar insert. The doors can be removed for maintenance purposes. The net weight of the electrical enclosure is 51.8kg.
Features:
  • Corrosion-resistant stainless steel construction.
  • Ideal for harsh environments with high impact resistance.
  • Resistant to dust and water with an IP55 rating.
  • Scotch-Brite® brushed surface finish for a sleek appearance.
  • Easy access with doors that open up to 120°.
  • Reversible door opening for added convenience.
  • Three-point lock with double-bar insert for reliable security.
  • Doors can be removed for easy maintenance.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy