Apply to be a TradeMaster!
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x200x150mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x200x150mm, LP66

SKU:
NSYS3X3215
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x200x150mm, LP66
Magnifying glass
Hover image to zoom
$178.81 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X is a stainless steel 304L wall-mounting electrical enclosure for multi-purpose applications and resistance to corrosion. It is designed for use in harsh environments, it can withstand high impact due its IK10 (IEC62262) and it has a high resistance to dust and water with an IP66 rating (IEC60529). This electrical enclosure has a nominal height, width and depth of 300mm, 200mm and 150mm respectively. The electrical enclosure is made with Scotch-Brite® brushed surface finish. The electrical enclosure consists of a body, a plain door and one lock. The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door has a three mm double-bar lock insert. The door can be removed for maintenance purposes. The net weight of the electrical enclosure is 3.08kg.
Features:
  • Stainless steel 304L body for corrosion resistance.
  • Scotch-Brite® brushed surface finish for durability.
  • Reversible door with a double-bar lock insert for easy access and security.
  • Resistant to dust and water ingress, ensuring long-lasting protection.
  • Impressive impact resistance for use in harsh environments.
  • Net weight of 3.08kg for lightweight and practical installation.
  • Ideal for versatile mounting applications on walls.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy